Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CPVC Threaded CPVC Union, Schedule 80, 1/2" Pipe Size, FNPT x FNPT

  • Mfr # 858-005C

  • Zoro # G3740010


product price: $26.49
/ea

Key Features

Fitting Connection Type
FNPT x FNPT
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Union
Fitting Schedule/Class
Schedule 80
Pipe Size - Pipe Fitting
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
858-005C
Zoro #
G3740010
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/2"
Fitting Side B Nominal Pipe Size
1/2 in
Overall Length
2 1/16 in
Fitting Side A Nominal Pipe Size
1/2 in

Details

Fitting Connection Type
FNPT x FNPT
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Union
Fitting Schedule/Class
Schedule 80
Item
Threaded CPVC Union
Standards
ASTM F 439 W/ ASTM F 441 PIPE
Max. Temp.
200 Degrees F
Basic Pipe Fitting Material
Plastic
Color
Gray
Max. Pressure
235 psi @ 73 Degrees F
Compliance
ANSI/NSF Standard 61, ANNEX G, AB1953
Specific Fitting Shape
Union
Fitting Side B Type
FPT
Fitting Side A Type
FPT

Description

Union, CPVC, 1/2 in, FPT, 1/2 in, FPT, 2 1/16 in Overall Length

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.