Shop ZORO SELECT
See all product information
Create Account
CPVC/BRASS TRANSITION ADAPTER
Mfr # 164-306NL
Zoro # G322838722
product price:Â
$
24.65
/ea
Key Features
Metal Side Connection Type
Threaded
Type
Transition Connector
Maximum Operating Temperature
73 Degrees F
Collar Material
CPVC
Standards
AB 1953, ASTM D2846-2019a, NSF 372, NSF/ANSI 14, NSF/ANSI 61
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 164-306NL
- Zoro #
- G322838722
- UPC #
- 032888134676
- Country of Origin
- Taiwan, Province of China
- Metal Side Connection Type
- Threaded
- Type
- Transition Connector
- Maximum Operating Temperature
- 73 Degrees F
- Collar Material
- CPVC
- Standards
- AB 1953, ASTM D2846-2019a, NSF 372, NSF/ANSI 14, NSF/ANSI 61
- Gravity Flow
- Pressure
- Metal Side Thread Type
- NPT
- Item
- Straight
- Plastic Side Gender
- Female
- Connector Type
- Adapter
- Metal Side Material
- Brass
- Maximum Operating Pressure
- 50 psi
- Metal Side Gender
- Male
- Metal Side Material Grade
- C46400
- Plastic Side Material
- CPVC
- Plastic Side Connection Type
- Socket
- Color
- Beige
Description
1 1/4 in Metal Side Nominal Pipe Size, Brass Metal Side Material, Male Metal Side Gender, 1 1/4 in Plastic Side Nominal Pipe Size, Female Plastic Side Gender, Not Applicable, 50 psi Maximum Operating Pressure
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.