Shop All Black Pipe Fittings
Zoro Select
Cross, Black Malleable Iron, 150, 1/8 In.
Mfr # 783Y84
Zoro # G205781466
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Cross
- Standards ASME B16.3, ASTM A197, FM Approved, UL Listed
- Color Black
- Fitting Side A Pipe Threading 27
Product Information
- Brand Zoro Select
- MFR # 783Y84
- Zoro # G205781466
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Fitting Side A Nominal Pipe Size | 1/8 in |
Fitting Side B Outside Diameter | 11/16 in |
Fitting Thread Size B | 1/8"-27 |
Fitting Thread Size C | 1/8"-27 |
Fitting Side A Outside Diameter | 11/16 in |
Fitting Side D Outside Diameter | 11/16 in |
Fitting Thread Size A | 1/8"-27 |
Fitting Side D Nominal Pipe Size | 1/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Thread Size D | 1/8"-27 |
Fitting Side C Nominal Pipe Size | 1/8 in |
Fitting Side C Outside Diameter | 11/16 in |
Overall Length | 1 3/8 in |
Details
Description
Cross, Malleable Iron, Not Applicable, ASTM A197, Class Class 150, For Pipe Schedule 40, 1/8 in, Female, NPT, 11/16 in, 27, 1/8 In.-27, 1/8 in, Female, NPT, 11/16 in, 27, 1/8 In.-27, 1/8 in, Female, NPT, 11/16 in, 27, 1/8 In.-27, 1/8 in, Female, NPT, 11/16 in, 27, 1/8 In.-27, 300 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PEX Tubing, White, 1/2 in, 100 ft, 100 psi (Q3PC100X)
- WHEELER-REX Inner-Outer Reamer, 3/8"-2" (50100)
- DELTA Woodhurst Shower Trim Chrome (T14232)
- OASIS Plastic Faucet Assembly, 3/8" MNPT, For Oasis Water Coolers (033552-003)
- ZORO SELECT Street Tee, 1 In. (783Y74)
- ZORO SELECT 1" x 3/4" x 3/4" Malleable Iron Reducing Tee Class 150 (5P495)
- ZORO SELECT 1/2" x 1/8" Malleable Iron Hex Bushing Class 150 (5P510)
- ZORO SELECT 1" Malleable Iron 45 Degree Street Elbow Class 150 (6KH99)
- ZORO SELECT 1" Malleable Iron 45 Degree Elbow Class 150 (5P471)
- ZORO SELECT 3/4" Black Forged Steel 90 Degree Elbow Class 3000 (1MMU5)
- ZORO SELECT 1/4" Malleable Iron Cap Class 150 (5P532)
- Zoro Select Fittings