Rectangular Duct Hanger, PK10
- Mfr # DT2-LG-5FT-PAD-GRA
- Zoro # G423956141
product price:Â
$
199.99
/pk of 10, $20.00/ea
Free Shipping & Returns
Key Features
Shape
Adjustable Joint
Mounting Hole Diameter
5 mm
Overall Width
2 3/4 in
Attachment Type
Loop
Series
Duct Trapeze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DT2-LG-5FT-PAD-GRA
- Zoro #
- G423956141
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Mounting Hole Diameter
- 5 mm
- Overall Width
- 2 3/4 in
- Overall Length
- 5 ft
- Wire Rope Length
- 5 ft
- Length
- 5 ft
Details
- Shape
- Adjustable Joint
- Item
- Rectangular Duct Hanger
- Attachment Type
- Loop
- Series
- Duct Trapeze
- Material
- Galvanized Steel
- Standards
- DW144 Class D, ICC-ES PMG-1408 approval covers: IBC, IMC, IPC, & SMACNA 4th Edition
- Maximum Allowable Load
- 45 kg
- Loop Attachment Type
- Adjustment Pin
- Material Fabrication
- Sintered
- Load Capacity
- 100 lb
- Wire Rope Finish
- Galvanized
- Product Type
- Duct Hanger
- For Duct Shape
- Rectangular
- Seal Material
- EPDM
- Shell Material
- Galvanized Steel
Description
Rectangular Duct Hanger, For Duct Shape Rectangular, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.