Shop ZORO SELECT

Pipe fitting

  • Mfr # 60RC111N114018
  • Zoro # G323938278

product price: 
$
11.55
/ea

Key Features

Application
Gases, Oils
Overall Length
51.2 mm
Specific Fitting Shape
Coupling Body
Fitting Side B Type
Threaded
Includes Seal
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
60RC111N114018
Zoro #
G323938278
UPC #
840280504269
Country of Origin
Multiple

Dimensions

Overall Length
51.2 mm
Fitting Side B Outside Diameter
39/64 in
Fitting Side A Outside Diameter
2 5/64 in
Wire Rope Length
51.2 mm
Length
51.2 mm

Details

Application
Gases, Oils
Specific Fitting Shape
Coupling Body
Fitting Side B Type
Threaded
Includes Seal
No
For Pipe Schedule
Schedule 40
Series
0RC111N
Side A Thread Type
NPT
Maximum Operating Pressure
300 psi @ 72 Degrees F
Fitting Side B Pipe Threading
27
Fitting Side A Pipe Threading
11 1/2
Item
Pipe fitting
Fitting Side A Gender
Female
Color
Silver
Fitting Side A Type
Threaded
Class
Class 150
Includes Pre-Applied Thread Sealant
No
Max. Steam Pressure
150 psi @ 600 Degrees F
Finish/Coating
None
Fitting Features
Rigid
Wire Color
Silver

Description

Coupling Body, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 2 5/64 in, 11 1/2, Threaded, 39/64 in, 27, 300 psi @ 72 Degrees F Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.