Shop ZORO SELECT

Cross, SS, Thrd 1/4", 1/4", 1/4", 1/4"

  • Mfr # ZUSA-PF-7903
  • Zoro # G000420836

product price: 
$
75.59
/ea

Key Features

Specific Fitting Shape
Cross
Pipe Fitting Material
Stainless Steel
Color
Silver
Application
Air, Gases, Oils, Potable Water
Standards
ANSI B31.1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-PF-7903
Zoro #
G000420836
UPC #
193005127367
Country of Origin
China
Specific Fitting Shape
Cross
Pipe Fitting Material
Stainless Steel
Item
Metal Pipe Cross
Color
Silver
Application
Air, Gases, Oils, Potable Water
Standards
ANSI B31.1
Fitting Side C Type
Threaded
Fitting Side D Gender
Female
Fitting Side B Gender
Female
Includes Pre-Applied Thread Sealant
No
Fitting Side C Pipe Threading
18
Fitting Side A Pipe Threading
18
Fitting Side D Pipe Threading
18
Fitting Side A Gender
Female
Material Grade
304
Maximum Operating Pressure
6,200 psi @ 72 Degrees F
Fitting Side B Type
Threaded
Fitting Side D Type
Threaded
Fitting Side A Type
Threaded
Low Lead Compliance Level
Compliant
Fitting Side B Pipe Threading
18
Fitting Side C Gender
Female
Includes Seal
No
Side 4 Thread Type
NPT
For Pipe Schedule
Schedule 160
Side B Thread Type
NPT
Side 3 Thread Type
NPT
Side A Thread Type
NPT
Gravity Flow
Pressure

Dimensions

Fitting Side A Nominal Pipe Size
1/4 in
Fitting Side D Nominal Pipe Size
1/4 in
Fitting Side C Nominal Pipe Size
1/4 in
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Thread Size D
1/4"-18
Overall Length
2 21/64 in
Fitting Thread Size C
1/4"-18
Fitting Thread Size B
1/4"-18
Fitting Thread Size A
1/4"-18
Wire Rope Length
2 21/64 in
Length
2 21/64 in

Description

The ZORO SELECT - ZUSA-PF-7903 is a stainless steel instrumentation pipe fitting suitable for applications involving small diameter tubing and piping with leak-proof requirements. Constructed from corrosion-resistant grade 304 stainless steel; pressure rating is 6,200 psi. Suitable for use with specified air, natural gas, oil, potable water, and steam systems, this fitting meets standard process control and measurement specifications through compliant, machined adapters with threaded connections. Its configuration features a female-threaded end on Side A, with other connection sides specified as female or threaded in standard NPT type, facilitating versatile integration into instrumentation and control systems.

Key Features:

  • Material Grade: 304 stainless steel, corrosion-resistant and durable
  • Maximum Operating Pressure: 6,200 psi, capable of handling high-pressure systems
  • Application: Suitable for use with specified air, natural gas, oil, potable water, and steam systems
  • Fitting Side A: Female thread, 1/4 in nominal pipe size, 18 TPI, NPT type
  • Fitting Side B: Female thread, 1/4 in nominal pipe size, 18 TPI, NPT type
  • Fitting Side C and D: Female, 1/4 in nominal size, with 18 TPI and NPT type
  • Thread Sealant: Thread sealant must be applied as needed using appropriate sealing materials
  • Seal Included: No
  • Standards: ANSI B31.1; rated pressure and data conforming to industry specifications

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.