Pipe fitting

  • Mfr # 604E111N030
  • Zoro # G523937781
product price: 
$
106.99
/ea
Free Shipping & Returns

Key Features

Fitting Side B Outside Diameter
4 3/16 in
Fitting Side B Type
Threaded
For Pipe Schedule
Schedule 40
Max. Steam Pressure
150 psi @ 600 Degrees F
Series
04E111N
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
604E111N030
Zoro #
G523937781
UPC #
840280503064
Country of Origin
Multiple

Dimensions

Fitting Side B Outside Diameter
4 3/16 in
Overall Length
130.64 mm
Fitting Side A Outside Diameter
4 3/16 in
Wire Rope Length
130.64 mm
Length
130.64 mm

Details

Fitting Side B Type
Threaded
For Pipe Schedule
Schedule 40
Max. Steam Pressure
150 psi @ 600 Degrees F
Series
04E111N
Item
Pipe fitting
Side A Thread Type
NPT
Fitting Features
Rigid
Fitting Side B Pipe Threading
8
Color
Silver
Class
Class 150
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Female
Maximum Operating Pressure
300 psi @ 72 Degrees F
Application
Gases, Oils
Finish/Coating
None
Includes Seal
No
Specific Fitting Shape
45 Degrees Elbow
Fitting Side A Pipe Threading
8
Fitting Side A Type
Threaded
Wire Color
Silver

Description

45 Degrees Elbow, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 4 3/16 in, 8, Threaded, 4 3/16 in, 8, 300 psi @ 72 Degrees F Maximum Operating Pressure

Restrictions

Ratings & reviews