Cross, SS, Thrd 1/8", 1/8", 1/8", 1/8"

  • Mfr # ZUSA-PF-7491
  • Zoro # G600420977
product price: 
$
22.29
/ea

Key Features

Specific Fitting Shape
Cross
Pipe Fitting Material
Stainless Steel
Application
Air, Gases, Oils, Potable Water
Max. Steam Pressure
150 psi
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-7491
Zoro #
G600420977
UPC #
193005124052
Country of Origin
China

Dimensions

Fitting Side D Nominal Pipe Size
1/8 in
Fitting Side C Nominal Pipe Size
1/8 in
Fitting Side A Nominal Pipe Size
1/8 in
Fitting Side B Nominal Pipe Size
1/8 in
Overall Length
1 1/2 in
Fitting Thread Size A
1/8"-28
Fitting Thread Size D
1/8"-28
Fitting Thread Size B
1/8"-28
Fitting Thread Size C
1/8"-28
Wire Rope Length
1 1/2 in
Length
1 1/2 in

Details

Specific Fitting Shape
Cross
Pipe Fitting Material
Stainless Steel
Item
Metal Pipe Cross
Application
Air, Gases, Oils, Potable Water
Max. Steam Pressure
150 psi
Color
Silver
Standards
ISO 7-1
Fitting Side C Pipe Threading
28
Includes Seal
No
Material Grade
316
Fitting Side D Gender
Female
Fitting Side A Type
Threaded
Fitting Side B Gender
Female
Low Lead Compliance Level
Compliant
Fitting Side C Type
Threaded
Fitting Side B Pipe Threading
28
Fitting Side B Type
Threaded
Fitting Side D Type
Threaded
Maximum Operating Pressure
150 psi @ 72 Degrees F
Fitting Side D Pipe Threading
28
Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
No
Fitting Side C Gender
Female
Class
Class 150
Fitting Side A Pipe Threading
28
Side A Thread Type
BSPT
Gravity Flow
Pressure
Side 3 Thread Type
BSPT
For Pipe Schedule
Schedule 40
Side B Thread Type
BSPT
Side 4 Thread Type
BSPT

Description

Pipe Cross,316 SS,1/8" BSPT Female

Restrictions

Ratings & reviews