Shop ZORO SELECT
See all product information
Create Account
Flange, Carbon Steel, 6 1/8 in
- Mfr # FL6RLJ150
- Zoro # G112477742
product price:Â
$
92.45
/ea
Key Features
Specific Fitting Shape
Flange
Pipe Fitting Material
Carbon Steel
Fitting Connection Type
Lap-Joint
Standards
ASME B16.5, ASTM A/SA-105
Application
Gases, Non-Potable Water, Oils
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FL6RLJ150
- Zoro #
- G112477742
- UPC #
- 00840280539490
- Country of Origin
- Multiple
- Specific Fitting Shape
- Flange
- Pipe Fitting Material
- Carbon Steel
- Fitting Connection Type
- Lap-Joint
- Item
- Metal Pipe Flange
- Standards
- ASME B16.5, ASTM A/SA-105
- Application
- Gases, Non-Potable Water, Oils
- Class
- Class 600
- Connection Surface
- Raised
- Number of Bolt Holes
- 4
- Maximum Operating Pressure
- 600 psi
- Maximum Operating Temperature
- 800 Degrees F
- Manufacture Location
- Globally Sourced
- Minimum Operating Temperature
- -20 Degrees F
- Gravity Flow
- Pressure
- For Pipe Schedule
- Schedule 160
- Finish/Coating
- Black Anodized
- Color
- Black
- Material Grade
- A105
- Wire Color
- Black
Dimensions
- Flange Outside Diameter
- 6 1/8 in
- Nominal Pipe Size
- 1 1/2 in
- Bolt Hole Diameter
- 7/8 in
- Bolt Circle Diameter
- 4 1/2 in
- Overall Length
- 2 3/4 in
- Wire Rope Length
- 2 3/4 in
- Length
- 2 3/4 in
Description
Carbon Steel 2-1/2"X1" 150#
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.