Cryoelite, 2D Brcd Bttm Insrt, Strl, PK500
Mfr # W985880
Zoro # G4283745
product price:Â $245.99
/pk 500, $0.49/ea
Free Shipping & Returns
Key Features
Dia.
9.8 mm
Height
3.1mm
Sterile/Non-Sterile
Sterile
Special Features
Sterile
Material of Construction
polypropylene
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
W985880
Zoro #
G4283745
UPC #
-
Country of Origin
Unknown
Dimensions
Dia.
9.8 mm
Height
3.1mm
Details
Item
Cryogenic Vial
Sterile/Non-Sterile
Sterile
Special Features
Sterile
Material of Construction
polypropylene
Color
White
Number of Vials Included
500
Basic Material
Plastic
Product Type
Vial
Vial Type
Cryogenic
Description
Cryogenic Vial, Product Type Vial, Vial Type Cryogenic, Sterile/Non-Sterile Sterile, Number of Vials Included 500, Basic Material Plastic, Special Features Sterile, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.