Cryogenic Vial, 41.5mm H, Clear, PK500

  • Mfr # 3010

  • Zoro # G5692045


product price:  $225.99
/pk 500, $0.45/ea
Free Shipping & Returns

Key Features

Labware Basic Material
Plastic
Includes Closure
Yes
Closure Material
Thermoplastic Elastomer
Sterile/Non-Sterile
Sterile
Special Features
Heavy Metals Free and BSE/TSE Free, Non-Cytotoxic, Non-Mutagenic, Non-Pyrogenic, Self-Standing Tubes, Slim Profile Cap Design, Tamper Evident Packaging, Unique Barcode Printed on Each Vial, White Writing Surface
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3010
Zoro #
G5692045
UPC #
-
Country of Origin
Italy

Dimensions

Labware Inside Dia. - English
0.39 in
Labware Height - Metric
41.5 mm
Labware Inside Dia. - Metric
10 mm
Labware Height - English
1.63 in
Inside Diameter - Metric
10 mm
Overall Height - Metric
41.5 mm
Body Diameter - Metric
12.5 mm

Details

Item
Cryogenic Vial
Labware Basic Material
Plastic
Includes Closure
Yes
Closure Material
Thermoplastic Elastomer
Sterile/Non-Sterile
Sterile
Special Features
Heavy Metals Free and BSE/TSE Free, Non-Cytotoxic, Non-Mutagenic, Non-Pyrogenic, Self-Standing Tubes, Slim Profile Cap Design, Tamper Evident Packaging, Unique Barcode Printed on Each Vial, White Writing Surface
Labware Body Material
Polypropylene
Color
clear
Labware Capacity - English
0.03 oz
Autoclavable
Yes
Labware Capacity - Metric
1 mL
Vial Style
Cryogenic
Labware Clarity
Transparent
Labware Closure Material
Thermoplastic Elastomer (TPE)
Labware Body Color
Clear
Standards
ISO 7
Capacity - Metric
1 mL
Closure Liner Material
Unlined
Body Color
Clear
Capacity - English
0.03 fl oz
Closure Liner Design
Molded-In Seal Ring
Product Type
Vial
Graduated
Yes
Closure Type
Screw On
Vial Type
Cryogenic
Number of Vials Included
500
Clarity
Transparent
Body Material
HDPE
Basic Material
Plastic

Description

Cryogenic Vial, Capacity - Metric 1 mL, Capacity - English 0.03 fl oz, Body Diameter - Metric 12.5 mm, Product Type Vial, Vial Type Cryogenic, Body Material Polypropylene, Includes Closure Yes, Closure Material Thermoplastic Elastomer, Closure Liner Material Unlined, Screw Closure Size Not Applicable, Neck Size Not Applicable, Sterile/Non-Sterile Sterile, Autoclavable Yes, Body Color Colorless, Glassware Class Not Applicable, Overall Height - Metric 41.5 mm, Number of Vials Included 500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.