Cryogenic Vial, 45.9mm H, Clear, PK500

  • Mfr # 3011

  • Zoro # G5692036


product price:  $210.99
/pk 500, $0.42/ea
Free Shipping & Returns

Key Features

Labware Basic Material
Plastic
Includes Closure
Yes
Closure Material
Thermoplastic Elastomer
Sterile/Non-Sterile
Sterile
Special Features
Heavy Metals Free and BSE/TSE Free, Non-Cytotoxic, Non-Mutagenic, Non-Pyrogenic, Self-Standing Tubes, Slim Profile Cap Design, Tamper Evident Packaging, Unique Barcode Printed on Each Vial, White Writing Surface
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3011
Zoro #
G5692036
UPC #
-
Country of Origin
Italy

Dimensions

Labware Inside Dia. - English
0.39 in
Labware Height - English
1.8 in
Labware Inside Dia. - Metric
10 mm
Labware Height - Metric
45.9 mm
Body Diameter - Metric
12.5 mm
Overall Height - Metric
45.9 mm
Inside Diameter - Metric
10 mm

Details

Item
Cryogenic Vial
Labware Basic Material
Plastic
Includes Closure
Yes
Closure Material
Thermoplastic Elastomer
Sterile/Non-Sterile
Sterile
Special Features
Heavy Metals Free and BSE/TSE Free, Non-Cytotoxic, Non-Mutagenic, Non-Pyrogenic, Self-Standing Tubes, Slim Profile Cap Design, Tamper Evident Packaging, Unique Barcode Printed on Each Vial, White Writing Surface
Labware Body Color
Clear
Labware Clarity
Transparent
Autoclavable
Yes
Color
clear
Labware Capacity - Metric
2 mL
Labware Capacity - English
0.067 oz
Labware Closure Material
Thermoplastic Elastomer (TPE)
Labware Body Material
Polypropylene
Vial Style
Cryogenic
Standards
ISO 7
Closure Liner Design
Molded-In Seal Ring
Body Material
HDPE
Graduated
Yes
Basic Material
Plastic
Body Color
Clear
Vial Type
Cryogenic
Capacity - English
0.06 fl oz
Clarity
Transparent
Closure Type
Screw On
Closure Liner Material
Unlined
Number of Vials Included
500
Capacity - Metric
2 mL
Product Type
Vial

Description

Cryogenic Vial, Capacity - Metric 2 mL, Capacity - English 0.06 fl oz, Body Diameter - Metric 12.5 mm, Product Type Vial, Vial Type Cryogenic, Body Material Polypropylene, Includes Closure Yes, Closure Material Thermoplastic Elastomer, Closure Liner Material Unlined, Screw Closure Size Not Applicable, Neck Size Not Applicable, Sterile/Non-Sterile Sterile, Autoclavable Yes, Body Color Colorless, Glassware Class Not Applicable, Overall Height - Metric 45.9 mm, Number of Vials Included 500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.