Shop All Depressed Center Wheels
Zoro Select
CutOff&GrindWhl, 5/8"-11CN, ThreadHle
Mfr # 05539504711
Zoro # G500528353
original price:
$3.99
5% off
new price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Abrasive Wheel Diameter 4 1/2 in
- Thickness 0.125 in
- Arbor Hole Size 5/8-11 in
- Abrasive Material Aluminum Oxide
Product Information
- Brand Zoro Select
- MFR # 05539504711
- Zoro # G500528353
- Country of Origin China
- Category Depressed Center Wheels
Dimensions
Abrasive Wheel Diameter | 4 1/2 in |
Arbor Hole Size | 5/8-11 in |
Arbor Size | 5/8"-11 |
Diameter | 4 1/2 in |
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 5/8"-11 |
Overall Diameter | 4 1/2 in |
Connector Size | 5/8"-11 |
Details
Description
Cut-Off & Grinding Wheel, Abrasive Material Aluminum Oxide, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 24, Overall Diameter 4 1/2 in, Overall Thickness 0.125 in, Primary Material Applicationn Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series Carbo Gold, Wheel Type Type 27, Maximum Operating Speed 13,580 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 3" PSF Mtd.Crimped Wheel Brush - .012 CS Wire, 1/4" Stem (764084)
- SCOTCH-BRITE Hook/Loop Surf Cond Disc, 6 in Dia, PK50 (PN-DH)
- BOSCH 412x045Cutting Wheel (TCWX1S450)
- BOSCH GRINDING STONE ALUMINUM OXIDE (DE952)
- ZORO SELECT Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size (05539502873)
- ZORO SELECT DepressedGrindWhl, 7/8"CN, UnthreadHle (05539502849)
- ZORO SELECT DepressedGrindWhl, 5/8"-11CN, ThreadHle (05539502858)
- ZORO SELECT DepressedGrindWhl, 7/8"CN, UnthreadHle (05539502842)
- ZORO SELECT DepressedGrindWhl, 5/8"-11CN, ThreadHle (05539502843)
- ZORO SELECT Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size (05539561568)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.0625 in Thick, 5/8"-11 Arbor Hole Size (66252843223)
- Zoro Select Depressed Center Wheels