Shop All Tags
Zoro Select
Cylinder Tag, 5-3/4 x 3-1/4, PK25
Mfr # 43Z329
Zoro # G5217931
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cardstock
- Height 5 3/4 in
- Width 3 1/4 in
- Legend Cylinder Empty-In Use-Full
- Legend Style Text
Product Information
- Brand Zoro Select
- MFR # 43Z329
- Zoro # G5217931
- UPC # 846642003722
- Country of Origin China
- Category Tags
Dimensions
Height | 5 3/4 in |
Width | 3 1/4 in |
Hole Size | 3/8 in |
Fastener Length | 6 in |
Mounting Hole Diameter | 3/8 in |
Details
Description
Cylinder Tag, Subject Matter Lockout Tagout, Sign Legend Cylinder Empty-In Use-Full, Legend Same on Both Sides Yes, Sign Header Cylinder Empty, Sign Header Background Color Red, Shape Rectangular, Safety Tag Legend - Back Side Cylinder Empty-In Use-Full, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Elastic Back Support Belt, 2X-Large, Orange/Black (BSB3500HY 2XL)
- ERB SAFETY Safety Glasses, Blk Frame, Red Revo Mirror, Red Mirror Scratch-Resistant (18611)
- MCR SAFETY Ninja Hydropellent Technology Gloves, Medium, Black (MCSCRWN9699M)
- SAFEWAZE Arc Flash Full Body Harness: DE 1D, DE QC Chest/Legs, L (022-1983)
- ZORO SELECT Tag, Al, Silver, 2" H x 2" W, Square, PK25 (43460)
- ZORO SELECT Blk Tag, 1 x 1-7/8 In, Brs, Oval, PK100 (2CDX8)
- ZORO SELECT Out of Service Tag, Roll, 6-1/4 x 3, PK100 (43Z230)
- ZORO SELECT Tag, Brass, Yl, 1-1/4" H x 1-1/4" W, PK100 (41527)
- ZORO SELECT Lad Inspection Tag, 5-3/4 x 3 In, PK100 (9K964)
- ZORO SELECT Tag, Brass, Yl, 1-1/2" H x 3" W, PK100 (41317)
- ZORO SELECT Work Ord Tag, 3 x 5-3/4 In, Bk/Yel, PK100 (2RMV2)
- Zoro Select Tags