Cylinder Truck, 1 Cylinder, 800 lb.
Mfr # F88576B4
Zoro # G9812826
product price:Â $2,949.99
/eaKey Features
Overall Height
61 1/2 in
Overall Width
50 in
Material
Steel
Color
Green
Load Capacity
800 lb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F88576B4
Zoro #
G9812826
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
61 1/2 in
Overall Width
50 in
Wheel Diameter
6 in, 8 in
Base Plate Dimensions
7 x 14-1/2"
Overall Depth
40 in
Wheel Width
2 in
Max. Tank Dia. Acetylene
20 in
Max. Tank Dia. Oxygen
20 in
Handle Height
40 in
Caster Width
2 in
Overall LxWxH
61 1/2 in x 50 in x 40 in
Axle-Mounted Wheel Width
2 in
Deck Height
20 in
Max. Lifting Height
14 3/4 in
Axle-Mounted Wheel Dia.
6 in
Caster Wheel Dia.
8 in
Axle Dia.
1/2 in
Caster Wheel Width
2 in
Description
Cylinder Cart, Load Capacity 800 lb, Cylinder Capacity 1, Lift Mechanism Hydraulic, Max. Lifting Height 14 3/4 in, Nose Plate Type Not Applicable, Nose Plate Width Not Applicable, Nose Plate Depth Not Applicable, Cylinder Storage Orientation Vertical, For Max. Tank Dia. 18 in, Includes Firewall No, Axle-Mounted Wheel Dia. 6 in, Axle-Mounted Wheel Type Solid, Caster Wheel Dia. 8 in, Caster/Wheel Configuration (1) Swivel, (2) Axle-Mounted, Overall Depth 40 in, Overall Width 50 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.