Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylinder Truck, 2 Cylinder, 600 lb.

  • Mfr # TW-30

  • Zoro # G7004532


product price: $379.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Overall Height
40 in
Overall Width
21 1/2 in
Material
Steel
Color
Green
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TW-30
Zoro #
G7004532
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
40 in
Overall Width
21 1/2 in
Wheel Diameter
10 in
Tool Tray Height
2 in
Base Plate Dimensions
12 x 16 in
Tool Tray Width
12 in
Overall Depth
36 in
Caster Width
1 1/4 in
Handle Height
40 in
Axle Dia.
5/8 in
Axle-Mounted Wheel Dia.
10 in
Deck Height
9 in
Caster Wheel Dia.
4 in
Nose Plate Depth
16 in
Overall LxWxH
40 in x 21 1/2 in x 36 in
Axle-Mounted Wheel Width
2 1/2 in
Caster Wheel Width
1 1/4 in
Nose Plate Width
12 in

Details

Material
Steel
Color
Green
Load Capacity
600 lb
Item
Vertical Standard Cylinder Cart
Wheel Type
(2) Large Load Wheels, (2) Swivel Casters
Handle Type
Dual
Assembled
Yes
Hand Truck Handle Type
Dual Handle
Cylinder Capacity
2
Includes
Removable Tool Tray, (2) Rod Holders and Safety Chains
Finish
Powder Coated
Includes Stair Climber
Without Stair Climber
Cylinder Storage Orientation
Vertical
Operating Angles
90 Degrees
Caster/Wheel Configuration
(2) Swivel, (2) Axle-Mounted
Axle-Mounted Wheel Type
Solid
Hub Position
Offset
Axle-Mounted Wheel/Tread Material
Rubber
Caster Brake Type
No Caster Brake
Caster Wheel Bearings
Plain
Nose Plate Profile
Standard
Includes Lift Ring
Without Lift Ring
Frame Material
Steel
Caster/Wheel Mounting Location
Standard
Frame Type
Rounded Back
Non-Marking Axle-Mounted Wheels
No
Frame Finish
Powder Coated
Includes Firewall
No
Includes Foot Assist
Without Foot Assist
Axle-Mounted Wheel Bearings
Ball Bearing
Nose Plate Material
Steel
Includes Lever Pushoff
Without Lever Pushoff
For Surface Type
Concrete
Caster Frame Material
Steel
Caster Wheel/Tread Material
Rubber

Description

Vertical Standard Cylinder Cart, Load Capacity 600 lb, Cylinder Capacity 2, Nose Plate Width 12 in, Nose Plate Depth 16 in, Cylinder Storage Orientation Vertical, Includes Firewall No, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Solid, Caster Wheel Dia. 4 in, Caster/Wheel Configuration (2) Swivel, (2) Axle-Mounted, Overall Depth 36 in, Overall Width 21 1/2 in, Overall Height 40 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.