Shop ZORO SELECT

Cylinder Truck, 500lb, 45-1/2"x30"x24-1/2"

  • Mfr # 7302-BK
  • Zoro # G2806422

product price: 
$
750.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
45 1/2 in
Overall Width
30 in
Material
Polyethylene
Color
Black
Load Capacity
500 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7302-BK
Zoro #
G2806422
UPC #
-
Country of Origin
United States
Material
Polyethylene
Color
Black
Load Capacity
500 lb
Item
Spark- & Corrosion-Resistant Cylinder Hand Truck
Wheel Type
Semi-Pneumatic
Handle Type
Flow-Back
Assembled
Yes
Wheel Bearings
Ball
Wheel Material
Rubber
Includes
Safety Chain/Strap
Cylinder Capacity
2
Hand Truck Handle Type
Continuous Frame Flow-Back
For Use With
A Variation of (2) Cylinders Including Class 300 SCF Industrial Gas Cylinders and No. 5 Acetylene Cylinders. 11 in and 13 in Compartments.
Standards
OSHA
Frame Type
Flat Back
Axle-Mounted Wheel/Tread Material
Rubber
Caster/Wheel Configuration
(2) Axle-Mounted
Includes Lift Ring
Without Lift Ring
Frame Material
Polyethylene
Brake Type
No Caster Brake
Features
Specifically Designed for Joint Movement of Multi-Sized Cylinders with Featured 10" and 12" Compartments to Guarantee Your Cylinder's Perfect Fit, The Dolly's Lightweight yet Durable Polyethylene Construction, The Rugged Polyethylene Construction will not
Includes Stair Climber
Without Stair Climber
Includes Firewall
No
Axle-Mounted Wheel Type
Flat-Free
Nose Plate Type
Solid Straight
Securing Mechanism
Strap
Nose Plate Profile
Standard
Includes Foot Assist
Without Foot Assist
Axle-Mounted Wheel Bearings
Ball Bearing
Includes Lever Pushoff
Without Lever Pushoff
Caster/Wheel Mounting Location
Standard
Weight
57 lb
Cylinder Orientation
Side by Side
Hub Position
Center Mount
For Surface Type
Most All
Nose Plate Material
Steel
Non-Marking Axle-Mounted Wheels
No
Compatible with Product Type
A Variation of (2) Cylinders Including Class 300 SCF Industrial Gas Cylinders and No. 5 Acetylene Cylinders
Wire Color
Black

Dimensions

Overall Height
45 1/2 in
Overall Width
30 in
Wheel Diameter
16 1/2 in
Base Plate Dimensions
10 x 19 in
Max. Tank Dia. Acetylene
13 in
Overall Depth
24 1/2 in
Tool Tray Height
4 in
Max. Tank Dia. Oxygen
13 in
Wheel Width
4 in
Width
23 1/2 in
Handle Height
45 1/4 in
Height
45 in
Tool Tray Width
24 5/8 in
Axle-Mounted Wheel Width
4 in
Axle-Mounted Wheel Dia.
16 1/2 in
Nose Plate Depth
10 in
Axle Dia.
5/8 in
Securing Mechanism Height
36 in
Nose Plate Width
19 in
Overall Height - Cylinder Raised
46 in
Overall HxWxD
45 1/2 in x 30 in x 24 1/2 in
For Maximum Container Diameter
11 in, 13 in
For Maximum Cylinder Diameter
11 in, 13 in
Nose Plate WxD
10 in x 19 in
Fits Chest Size
Specifically Designed for Joint Movement of Multi-Sized Cylinders with Featured 10" and 12" Compartments to Guarantee Your Cylinder's Perfect Fit, The Dolly's Lightweight yet Durable Polyethylene Construction, The Rugged Polyethylene Construction will not

Description

2, Overall Height 45 1/2 in, Overall Width 30 in, Overall Depth 24 1/2 in, Load Capacity 500 lb, Securing Mechanism Strap, Caster/Wheel Configuration (2) Axle-Mounted, Axle-Mounted Wheel Type Flat-Free, Axle-Mounted Wheel/Tread Material Rubber, Axle-Mounted Wheel Dia. 16 1/2 in, Handle Type Continuous Frame Flow-Back, Includes Firewall No, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Lift Ring Without Lift Ring, Frame Type Flat Back

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.