Deck Screw, #10 x 2-3/4 in, 18-8 Stainless Steel, Flat Head, Square Drive, 750 PK

  • Mfr # 10447DQG188

  • Zoro # G7587704


product price:  $332.99
/pk 750, $0.44/ea
Free Shipping & Returns

Key Features

Flat Head
Square Drive
Screw Size
#10
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10447DQG188
Zoro #
G7587704
UPC #
-
Country of Origin
Mexico

Dimensions

Screw Size
#10
Fastener Length
2-3/4 in

Details

Head Type
Flat
Drive
Square
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Item
Deck Screw
System of Measurement
Inch
Thread Type
Coarse

Description

Deck Screws,10-8x2 3/4 Bugle Sqr,PK750, Package Quantity 750

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products