Zoro Select
Delineator Post, 42 In. H
Mfr # 03-747OT
Zoro # G3910654
original price:
$16.09
4% off
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene (LDPE)
- Weight 12 lb
- Includes Base
- Outside Diameter 4 in
- Top Style Flat
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tag, Brass, Yl, 1-1/4" H x 1-1/4" W, PK100 (41527)
- 3M TEKK PROTECTION Ear Plug Slf Adj (90581H200-C)
- SHOWA Chemical Resistant Glove, PVC, M, PR (600M-08)
- LYLE Stop Sign, 18 in Aluminum (T1-6265-EG_18x18)
- ZORO SELECT Adhesive Pads, Butyl, 3/16 in H, 8 in L, 8 in W, Black (80BUTYL100)
- ZORO SELECT Delineator Post, Black, HDPE, 36 In (04-36-BWG)
- ZORO SELECT Traffic Cone, 28In, Orange (6FGZ2)
- ZORO SELECT Traffic Cone, Slim Shape, PVC, 18 in H, Orange, Non-Reflective, Orange Base (6FGZ1)
- ZORO SELECT Vertical Panel Channelizer, HDPE (03-760-EG)
- ZORO SELECT Delineator Post, Orange, HDPE, 36 In (04-36-OWG)
- ZORO SELECT Leg Frame N-Cade Barricade, polypropylene, 36 in H, 36 in L, 12 in W, White (97-01-006)
- Zoro Select Traffic Safety