Shop All Traffic Barricades
Zoro Select
Delineator Post, Orange, HDPE, 36 In
Mfr # 04-36-OWG
Zoro # G5271953
original price:
$42.49
5% off
$40.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE
- Height 36"
- Weight 1.6 lb
- Length 36"
- Includes Mounting Base (4 Anchors Not Included)
Product Information
- Brand Zoro Select
- MFR # 04-36-OWG
- Zoro # G5271953
- UPC # 737415009327
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 36" |
Length | 36" |
Outside Diameter | 2 in |
Delineator Height | 36 in |
Delineator Dia. | 3 in |
Overall Height | 36 in |
Height of Reflective Stripe | (2) 3 in |
Conical Height | 36 in |
Details
Description
Delineator Post, Product Type Delineator Posts, Overall Height 36 in, Reflective Stripe Color White, Top Style Flat, Body Material HDPE, Body Color Orange, Conical Height 36 in, Includes Mounting Base (4 Anchors Not Included), Includes Reflective Striping Yes, Includes Weighted Base No, Nestable No, Installation Type Permanent, Outside Diameter 2 in, Reflective Grade High-Intensity Prismatic, Weight 1.6 lb, Base Color Black, Height of Reflective Stripe (2) 3 in, Meets MUTCD Requirements Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Security Alert 24 Hr Video Monitor Sign, M976A (M976A)
- BRADY Lockout Padlock, Nylon, Purple, PK3 (CPT-PRP-25PL-KA3PK)
- CORTINA SAFETY PRODUCTS 4-WAY STOP SIGN SYSTEM, RED/WHITE (03-747B)
- RED KAP Unisex Elec Blue Counter Jacket/Esd (KK26BL RG M)
- ZORO SELECT Traffic Cone, 7 lb., Yellow Cone Color (RS70032C-YELLOW)
- ZORO SELECT Traffic Cone, 3 lb., Orange Cone Color (RS45015C)
- ZORO SELECT Asphalt Mounting Kit, Rubber, Steel, Gray (CS-AK-4)
- ZORO SELECT Vertical Panel Base, Rubber, 1 5/16 in H, 22 in L, 18 1/2 in W, Black (03-760-20)
- ZORO SELECT Traffic Cone, 5 lb., Orange Cone Color (RS70025C)
- ZORO SELECT Traffic Cone, 36 In.Fluorescent Lime (6FHA5)
- MR. CHAIN Traffic Cone Kit, UV Inhibited Polyethylene, Orange (97280-6)
- Zoro Select Traffic Safety