Zoro Select
Delineator Post, Height 36 In, White
Mfr # 04-736W
Zoro # G4830962
$39.49
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Weight 3.5 lb
- Includes Mounting Base (4 Anchors Not Included)
- Outside Diameter 3 in
- Delineator Height 36 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Intercept, Cuff with Thumbhole, 18 in, Black, 2XL (11-251)
- JUSTRITE Oily Waste Can, 14 Gal., Steel, Red (09510)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Red, XL, PR (N96970XL)
- PARTNERS BRAND Convoluted Foam Sets, 6" x 6" x 2", Charcoal, 64/Sets per Case (FCSC662)
- ZORO SELECT Traffic Cone, Standard Shape, PVC, 36 in H, Orange, 2 Reflective Stripes, Black Base (6FHC4)
- ZORO SELECT Traffic Cone, 18 In.Yellow (1YBW6)
- ZORO SELECT Blank Warning Stake, Reinforced Polymer, 66" H, 3-3/4" W, White (96954)
- ZORO SELECT Traffic Cone, 3 lb., Orange Cone Color (RS45015C)
- ZORO SELECT Trim Line Channelizer, HDPE, Looper Top, 49 in H, Orange, 4 Reflective Stripes, 4 in H, Engineer (03-750-4EG)
- ZORO SELECT Parking Curb, Rubber, 4 in H, 6 ft L, 6 in W, Black/White (29NH32)
- JBC REVOLUTION Traffic Cone, 1.5 lb., Orange Cone Color (RS30008C)
- Zoro Select Traffic Safety