Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Detectble Underground Tape, Rd/Blk, 1000ft
Mfr # 91601
Zoro # G6087383
original price:
$199.36
14% off
new price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Legend Caution Buried Electric Line Below
- Metal Detectable Yes
- Legend Color Black
- Product Type Underground Marking Tape
Product Information
- Brand Zoro Select
- MFR # 91601
- Zoro # G6087383
- UPC # 754473916015
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Tape Width | 2 in |
Tape Length | 1,000 ft |
Details
Description
Underground Marking Tape, Color Red, Pattern No Pattern, Legend Caution Buried Electric Line Below, Legend Color Black, Tape Thickness 5.1 mil, Tape Length 1,000 ft, Tape Width 2 in, Reflectivity Non-Reflective, Material Aluminum, Product Type Underground Marking Tape, Metal Detectable Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Snoot BR F Swivel, 1-1/2"NSTxFNPT 1-1/2" (SF150F)
- MCR SAFETY Xo Skeleton Ratchet Headgear Grey Lens (105)
- PROPPER Coverall, Chest 39 to 40In., Freedom Green (F51154638840R)
- JACKSON SAFETY Hard Hat Intrchng Face Shield Quick Release Vert Lock (38425)
- ZORO SELECT Detctbl Underground Tape, Yllw/Blk, 1000ft (91600)
- ZORO SELECT Detctbl Underground Tape, Orng/Blk, 1000ft (91606)
- ZORO SELECT Detectbl Underground Tape, Blu/Blk, 1000ft (91603)
- ZORO SELECT Barricade Tape, Danger Do Not Enter, 3 in Wide x 1000 ft Long, Polyethylene, 1.6 mil Thickness (1N962)
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (1N956)
- ZORO SELECT Flagging Tape, Orng/Blk, 300 ft x 1-3/8 In (PDOBK-200)
- ZORO SELECT Barricade Tape, Lime Glo/Blk, 500ft x 3In (B3530LG16-200)
- Zoro Select Barrier, Flagging and Underground Tapes