Shop ZORO SELECT
See all product information
Create Account
Die Cut Box, White, 24H x 24L x 24W in
- Mfr # 24 x 24 x 24
- Zoro # G924450605
product price:Â
$
47.59
/ea
Key Features
Wall Thickness
4 mm
Outside Length
24 5/16 in
Inside Height
24 in
Outside Height
24 5/8 in
Inside Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24 x 24 x 24
- Zoro #
- G924450605
- UPC #
- -
- Country of Origin
- United States
- Item
- Die Cut Box
- Box Color
- White
- Material
- Polypropylene
- Board Test
- 4mm polypropylene
- Closure Style
- RSC
- Wall Type
- Single Wall
- Shell Material
- Polypropylene
- Traction Material
- Polypropylene
Dimensions
- Wall Thickness
- 4 mm
- Outside Length
- 24 5/16 in
- Inside Height
- 24 in
- Outside Height
- 24 5/8 in
- Inside Width
- 24 in
- Inside Length
- 24 in
- Outside Width
- 24 5/16 in
Description
Die Cut Box, Box Style Standard, Wall Type Single Wall, Inside Length 24 in, Inside Width 24 in, Inside Height 24 in, 4mm polypropylene, Outside Length 24 5/16 in, Outside Width 24 5/16 in, Outside Height 24 5/8 in, Wall Thickness 4 mm, Maximum Load Capacity Not Applicable, Material Polypropylene, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.