Zoro Homepage

Digital Compact Bench Scale 6000g Capacity

  • Mfr # 30467953

  • Zoro # G4701527


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
General Purpose Scale
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
g
Scale Graduations
1 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30467953
Zoro #
G4701527
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
5 3/8 in
Weighing Surface Width
7 1/2 in
Overall Width
8 in
Overall Length
8 7/16 in
Overall Height
2 5/16 in

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
g
Capacity
6,000 g
Scale Graduations
1 g
Scale Display
LCD
Includes
AC Adapter
Washdown
Not Washable
Scale Connection Ports
Ethernet, RS-232, USB Ports
Application Modes
Accumulation, Check Weighing, Display Holding, Parts Counting, Percentage Weighing, Totaling, Weighing
Scale Readability
1g
Standards
CE Certified, RoHS Compliant, TUV-GS, WEEE
Item
Compact Bench Scale
Platform Material
Stainless Steel
Housing Material
ABS
Power Unit
0.25A, 100 to 240V AC, 50/60 Hz
Stabilization Time
1 sec
Power Source
AC Adapter
Linearity
2 g
Repeatability
1 g
Readability
1 g
Scale Mechanism
Digital
Display Type
LCD
Product Type
Compact Bench Scale

Description

Scale Sub-Category General Purpose Scale, Compact Bench Scale, Digital/Mechanical Digital, Capacity 6,000 g, Scale Graduations 1 g, Scale Display LCD, Weighing Surface Depth 5 3/8 in, Weighing Surface Width 7 1/2 in, Overall Length 8 7/16 in, Overall Width 8 in, Overall Height 2 5/16 in, Application Modes Accumulation, Check Weighing, Display Holding, Parts Counting, Percentage Weighing, Totaling, Weighing, Power Unit 0.25A, 100 to 240V AC, 50/60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.