Disinfectant Cleaner
- Mfr # 417VE8
- Zoro # G023355245
product price:Â
$
12.69
/ea
Key Features
Cleaner Form
Liquid
Container Type
Bottle
Primary Chemical
Quat
Recommended Dilution
2 oz per gal
Surfaces for Use On
Hard Non-Porous
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 417VE8
- Zoro #
- G023355245
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 1 gal
Details
- Cleaner Form
- Liquid
- Container Type
- Bottle
- Item
- Disinfectant Cleaner
- Primary Chemical
- Quat
- Recommended Dilution
- 2 oz per gal
- Surfaces for Use On
- Hard Non-Porous
- NSF Rating
- Not Rated
- Fragrance
- Pine
- Ready to Use/Concentrated
- Concentrated
- Contains
- Bactericide, Fungicide, Mold and Mildew Inhibitor, Odor Eliminator, Virucide
- Standards
- SARA Section 311/312
- Product Type
- Disinfectant Cleaner
- Series
- P64
- Net Weight
- 128 oz
Description
Disinfectant Cleaner, Primary Chemical Quat, Container Type Bottle, Container Size 1 gal, Ready to Use/Concentrated Concentrated, Recommended Dilution 2 oz per gal, Fragrance Pine, Cleaner Form Liquid, Surfaces for Use On Hard Non-Porous, Standards SARA Section 311/312, NSF Rating Not Rated, Net Weight 128 oz
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA, VT, WA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.