Zoro Select

Disposable Cold/Hot Cup 10 oz. White, Foam, Pk1000


product price: $56.55
/pk 1000, $0.06/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Disposable Foodware Capacity 10 oz
  • Disposable Foodware Coating/Lining Uncoated/Unlined
  • Wrapped/Unwrapped Unwrapped
  • Microwave Safe No
  • Disposable Foodware Pattern Patternless
See all product information

Product Information

Details

Item Disposable Hot/Cold Cup
Disposable Foodware Capacity 10 oz
Disposable Foodware Coating/Lining Uncoated/Unlined
Wrapped/Unwrapped Unwrapped
Microwave Safe No
Disposable Foodware Pattern Patternless
Disposable Foodware Color White
Disposables Product Grouping Cold/Hot Cup
Material Foam
Basic Foodware Material Foam
Capacity 10 oz
Color White
Disposable Foodware Capacity Range 9 to 10 oz
Use Lid Number Mfr. No.
Disposable Cup Sub-category Cold/Hot Cup
FSC Certified No
Compostable Not Compostable
Wrapped or Unwrapped Unwrapped
Compatible Manufacturer Lid Part Number DT10, L10S, L10V
Hot or Cold Cup Cold Cup, Hot Cup
Number of Cups Included 1,000
BPI Certified No
Individually Wrapped or Unwrapped Unwrapped
USDA Certified Bio-based Products No
Maximum Capacity 10 oz
Coating or Lining Uncoated/Unlined
Bio-Based Yes
Recyclable No
SFI Certified No
Pattern Patternless

Description

Disposable Hot/Cold Cup, Hot or Cold Cup Cold Cup, Hot Cup, Bio-Based Yes, BPI Certified No, Color White, Compostable Not Compostable, Compatible Manufacturer Lid Part Number DT10, L10S, L10V, FSC Certified No, Material Foam, Maximum Capacity 10 oz, Microwave Safe No, Number of Cups Included 1,000, Pattern Patternless, Recyclable No, SFI Certified No, USDA Certified Bio-based Products No, Wrapped or Unwrapped Unwrapped, Compatible Grainger Lid Part Number 6GUL0

Restrictions

  • This item has been restricted from sale in the following states: MD, ME, NY, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.