Door and Window Screen, Fiberglass, 30 in W, 100 ft L, 0.011 in Wire Dia, Charcoal

  • Mfr # 69-43

  • Zoro # G4435127


product price:  $107.99
/ea
Free Shipping & Returns

Key Features

Screen Material
Fiberglass
Mesh Size Range
Coarse
Mesh Size
18 x 16
Length
100 ft
Wire Dia.
0.011 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
69-43
Zoro #
G4435127
UPC #
715384003140
Country of Origin
Mexico

Dimensions

Mesh Size Range
Coarse
Mesh Size
18 x 16
Width
30 in
Length
100 ft
Wire Dia.
0.011 in
Overall Width
2.5 ft
Wire Diameter
0.011 in
Overall Length
100 ft

Details

Item
Replacement Screen
Screen Material
Fiberglass
Color
Charcoal
Count
1
Mesh Rating
Coarse
Form
Roll
Resistance Properties
Fire Resistant
Product Type
Replacement Screen
Oxidation
Non-Oxidizing
For Use With
Doors, Windows

Description

Replacement Screen, Screen Material Fiberglass, Width 30 in, Length 100 ft, Wire Dia. 0.011 in, Charcoal, Mesh Size 18 x 16, Mesh Size Range Coarse

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.