Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Slide Guide, Nylon/Steel, 4"L

  • Mfr # 2-92

  • Zoro # G4828448


product price: $2.09
/ea

Key Features

Length (In.)
4 in
Width (In.)
3/4 in
For Use With
Folding Doors
Mounting
Door
Material
Steel, Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-92
Zoro #
G4828448
UPC #
715384113399
Country of Origin
China

Dimensions

Length (In.)
4 in
Width (In.)
3/4 in
Height (In.)
11/32 in
Roller Width/Dia. (In.)
1-1/2 in
Depth (In.)
4 in
Overall Depth
11/32 in
Overall Width
13/16 in
Overall Length
4 in

Details

For Use With
Folding Doors
Mounting
Door
Material
Steel, Nylon
Includes
Hardware
Finish
Plated
Color
White
Construction
Steel
Category Type
Door Guides
Max. Weight (Lb.)
150 lb
Hardware
Included
Requires
Hardware
Item
Guide
Type
Bi-Fold Door
Bearings
Steel
Bearing Material
Steel
Product Type
Guide
Includes Hardware
Hardware Included
Count
1
Shaft Material
Steel

Description

Door Slide Guide, Bi-Fold Door, Max. Weight (Lb.) 150, Nylon/Steel, White, Plated Finish, Length (In.) 4, Height (In.) 11/32, Width (In.) 3/4, Depth (In.) 4, Roller Width/Dia. (In.) 1-1/2, Door Mounting, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With Bi-Fold Closet Door

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.