Shop ZORO SELECT
See all product information
Create Account
Dowel Screws, PK25
- Mfr # ZSCRW-9926
- Zoro # G123552940
product price:Â
$
40.19
/pk of 25, $1.61/ea
Key Features
Material
Steel
Thread Direction
Right Hand
Overall Length
5 in
System of Measurement
Inch
Finish
Zinc-Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZSCRW-9926
- Zoro #
- G123552940
- UPC #
- 197666274989
- Country of Origin
- United States
- Item
- Dowel Screw
- Material
- Steel
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Finish
- Zinc-Plated
- Type
- Dowel Screws
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Length
- 5 in
- Wire Rope Length
- 5 in
- Length
- 5 in
Description
Dowel Screws, PK25
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.