Zoro Select
Drill Bushing, H, Drill Size # 40
Mfr # HT1212CY
Zoro # G9739335
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length under Head 3/4"
- Bushing Type Head Press Fit
- Inside Dia. #40
- Size- Decimal #40 (0.0980)
- Head Dia. 5/16 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2 in Drive 3-in-1 Distribution Utility Socket 3/4 in Size Square Standard Depth, Black Oxide (49-66-5101)
- RDX 5/8-18 HIGH SPEED STEEL BOTTOM TAP (772 5/8-18B)
- ROPER WHITNEY Knockout Die, 9/32In, 158Ga. (310080281)
- DIABLO 7/8"x6" SPEEDemon™ Spade Bit (2-Pack) (DSP2110-P2)
- ZORO SELECT Drill Bushing, H, Drill Size 1/8 In (H204DV)
- ZORO SELECT Drill Bushing, Type H, Drill Size 9/32 In (H3212HX)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1 In (P8816OR)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/2 In (P488LK)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (P3228HG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/4 In (P648NC)
- ZORO SELECT Drill Bushing, H, Drill Size 5/8 In (H5612MH)
- Zoro Select Drill Bushings