Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size 5/16 In

  • Mfr # H405IM

  • Zoro # G3077691


product price: $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Outside Dia.
5/8 in
Head Dia.
51/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H405IM
Zoro #
G3077691
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
5/8 in
Head Dia.
51/64 in
Overall Length
5/16 in
Inside Dia.
5/16 in
Size- Decimal
5/16" (0.3125)
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Drill Size
5/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Thickness
7/32"
Length under Head
5/16"
Size - Decimal
15/16 in - 0.9375

Details

Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Bushing Head Type
Headed
Material - Machining
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Bushing Type
Head Press Fit
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Measurement System
Fractional Inch
Decimal Equivalent
0.3125
Concentricity Tolerance
.0003" T.I.R. Max
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.