Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size No 52

  • Mfr # HT1212BT

  • Zoro # G9739466


product price: $11.79
/ea

Key Features

Measurement System
Wire
Head Thickness
3/32"
Size- Decimal
#52 (0.0635)
Outside Dia. Tolerance
+0.0016 in /+0.0006 in
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT1212BT
Zoro #
G9739466
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
3/32"
Size- Decimal
#52 (0.0635)
Outside Dia. Tolerance
+0.0016 in /+0.0006 in
Drill Size
#52
Outside Dia.
3/16 in
Length under Head
3/4"
Inside Dia.
#52
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Head Dia.
5/16 in
Overall Length
3/4 in
Size - Decimal
25/64 in - 0.3906

Details

Measurement System
Wire
Material
52100 Thru Hardened
Bushing Head Type
Headed
Decimal Equivalent
0.0635
Hardness
Rc 62-64
Drill Bushing Wall Type
Thin Wall
Material - Machining
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Bushing Type
Head Press Fit
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Head Type
Yes
Heat Treatment
Through Hardened
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Wire, #52

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.