Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, SF, Drill Size 1-11/32 In

  • Mfr # SF11228QV

  • Zoro # G6280565


product price: $26.19
/ea

Key Features

Size- Decimal
1-11/32" (1.3438)
Head Dia.
2 19/64 in
Bushing Head Type
Headed
Finish
High Speed Steel
Outside Dia.
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF11228QV
Zoro #
G6280565
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
1-11/32" (1.3438)
Head Dia.
2 19/64 in
Outside Dia.
1 3/4 in
Overall Length
1 3/4 in
Outside Dia. Tolerance
-0.0003 in /+0.0000 in
Head Thickness
3/8"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
1 11/32 in
Inside Dia.
1 11/32 in
Size - Decimal
1-7/32 in - 1.2188

Details

Decimal Equivalent
1.3438
Bushing Head Type
Headed
Finish
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Measurement System
Fractional Inch
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Hardness
Rc 62-64
Concentricity Tolerance
.0005" T.I.R. max
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 11/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.