Zoro Homepage

Drill Bushing, SF, Drill Size 1-15/64 In

  • Mfr # SF11234QE

  • Zoro # G6280766


product price: $28.89
/ea

Key Features

Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Material - Machining
High Speed Steel
Outside Dia.
1 3/4 in
Material
52100 Thru Hardened
Concentricity Tolerance
.0005" T.I.R. max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF11234QE
Zoro #
G6280766
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Outside Dia.
1 3/4 in
Drill Size
1 15/64 in
Inside Dia.
1 15/64 in
Overall Length
2 1/8 in
Outside Dia. Tolerance
-0.0003 in /+0.0000 in
Head Thickness
3/8"
Head Dia.
2 19/64 in
Size - Decimal
21/64 in - 0.3281

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 15/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.