Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 3.5mm

  • Mfr # H168ED

  • Zoro # G3079189


product price: $9.19
/ea

Key Features

Decimal Equivalent
0.1378
Material
52100 Thru Hardened
Head Thickness
3/32"
Finish
High Speed Steel
Drill Size
3.50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H168ED
Zoro #
G3079189
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
3/32"
Drill Size
3.50 mm
Size- Decimal
3.50mm (0.1378)
Length under Head
1/2"
Overall Length
1/2 in
Outside Dia.
1/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Inside Dia.
3.50 mm
Head Dia.
23/64 in
Size - Decimal
1-3/32 in - 1.0938

Details

Decimal Equivalent
0.1378
Material
52100 Thru Hardened
Finish
High Speed Steel
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Item
Headed Press-Fit Drill Bushing (H)
Bushing Type
Head Press Fit
Bushing Head Type
Headed
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Metric
Hardness
Rc 62-64
Head Type
Yes
Bushing Code
HM

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 3.50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.