Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 41/64 In

  • Mfr # H6448MK

  • Zoro # G6248496


product price: $28.99
/ea

Key Features

Length under Head
3"
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Outside Dia.
1 in
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H6448MK
Zoro #
G6248496
UPC #
-
Country of Origin
Multiple

Dimensions

Length under Head
3"
Outside Dia.
1 in
Overall Length
3 in
Size- Decimal
41/64" (0.6406)
Head Thickness
5/16"
Inside Dia.
41/64 in
Drill Size
41/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Dia.
1 15/64 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Size - Decimal
#20 - 0.1610

Details

Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Item
Headed Press-Fit Drill Bushing (H)
Hardness
Rc 62-64
Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Bushing Type
Head Press Fit
Concentricity Tolerance
.0005" T.I.R. max
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.6406
Finish
High Speed Steel
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 41/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.