Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 51/64 In

  • Mfr # H8816NJ

  • Zoro # G9744183


product price: $13.99
/ea

Key Features

Bushing Type
Head Press Fit
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Head Thickness
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H8816NJ
Zoro #
G9744183
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
3/8"
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Dia.
1 35/64 in
Outside Dia.
1 3/8 in
Size- Decimal
51/64" (0.7969)
Inside Dia.
51/64 in
Overall Length
1 in
Drill Size
51/64 in
Outside Dia. Tolerance
+0.0022 in /+0.0018 in
Length under Head
1"
Size - Decimal
#34 - 0.1110

Details

Bushing Type
Head Press Fit
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Material
52100 Thru Hardened
Hardness
Rc 62-64
Decimal Equivalent
0.7969
Bushing Head Type
Headed
Measurement System
Fractional Inch
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Item
Headed Press-Fit Drill Bushing (H)
Concentricity Tolerance
.0005" T.I.R. max
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 51/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.