Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 6.3mm

  • Mfr # H266HF

  • Zoro # G3054086


product price: $7.69
/ea
Sold in multiples of 2 for $15.38

Key Features

Head Material
High Speed Steel
Material - Machining
High Speed Steel
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H266HF
Zoro #
G3054086
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Thickness
5/32"
Outside Dia.
13/32 in
Drill Size
6.30 mm
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Length under Head
3/8"
Overall Length
3/8 in
Inside Dia.
6.30 mm
Head Dia.
1/2 in
Size - Decimal
C - 0.2420

Details

Head Material
High Speed Steel
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Bushing Head Type
Headed
Item
Headed Press-Fit Drill Bushing (H)
Finish
High Speed Steel
Heat Treatment
Through Hardened
Bushing Type
Head Press Fit
Material
52100 Thru Hardened
Measurement System
Metric
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.2480
Head Type
Yes
Bushing Code
HM

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 6.30 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.