Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 27

  • Mfr # HT2010EJ

  • Zoro # G3050315


product price: $8.95
/ea

Key Features

Finish
High Speed Steel
Head Dia.
7/16 in
Head Material
High Speed Steel
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT2010EJ
Zoro #
G3050315
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
7/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Length under Head
5/8"
Inside Dia.
#27
Overall Length
5/8 in
Drill Size
#27
Head Thickness
3/32"
Outside Dia.
5/16 in
Size- Decimal
#27 (0.1440)
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Size - Decimal
S - 0.3480

Details

Finish
High Speed Steel
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Rockwell Hardness
RC 62-64
Measurement System
Wire
Bushing Type
Head Press Fit
Material
52100 Thru Hardened
Bushing Head Type
Headed
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Item
Headed Press-Fit Drill Bushing (H)
Heat Treatment
Through Hardened
Decimal Equivalent
0.1440
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Wire, #27

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.