Zoro Homepage

Drill Bushing, Type P, Drill Size 1-5/32

  • Mfr # P11222PR

  • Zoro # G9743851


product price: $13.49
/ea

Key Features

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
1 5/32 in
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Drill Size
1 5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P11222PR
Zoro #
G9743851
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
1 5/32 in
Drill Size
1 5/32 in
Size- Decimal
1-5/32" (1.1562)
Outside Dia. Tolerance
+0.0019 in /+0.0023 in
Outside Dia.
1 3/4 in
Overall Length
1 3/8 in
Size - Decimal
#36 - 0.1065

Details

Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Finish
High Speed Steel
Bushing Head Type
Headless
Drill Bushing Wall Type
Standard Wall
Measurement System
Fractional Inch
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Item
Press-Fit Drill Bushing (P)
Decimal Equivalent
1.1562
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0005" T.I.R. max
Hardness
Rc 62-64
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1 5/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.