Zoro Homepage

Drill Bushing, Type P, Drill Size 19/64 In

  • Mfr # P3216IF

  • Zoro # G3069501


product price: $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Hardness
Rc 62-64
Material
52100 Thru Hardened
Measurement System
Fractional Inch
Finish
High Speed Steel
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3216IF
Zoro #
G3069501
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
19/64" (0.2969)
Drill Size
19/64 in
Inside Dia.
19/64 in
Outside Dia.
1/2 in
Size - Decimal
19/64" - 0.2969

Details

Hardness
Rc 62-64
Material
52100 Thru Hardened
Measurement System
Fractional Inch
Item
Press-Fit Drill Bushing (P)
Finish
High Speed Steel
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless
Bushing Type
Headless Press Fit
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Decimal Equivalent
0.2969
Concentricity Tolerance
.0003" T.I.R. Max
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 19/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.