Zoro Homepage

Drill Bushing, Type P, Drill Size 3.1mm

  • Mfr # PT1610DU

  • Zoro # G3081718


product price: $8.89
/ea

Key Features

Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Heat Treatment
Through Hardened
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Head Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT1610DU
Zoro #
G3081718
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Drill Size
3.10 mm
Overall Length
5/8 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Outside Dia.
1/4 in
Inside Dia.
3.10 mm
Size - Decimal
1-13/64 in - 1.2031

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Metric, 3.10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.