Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 63/64 In

  • Mfr # PT8824OP

  • Zoro # G9740437


product price: $12.99
/ea

Key Features

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Finish
High Speed Steel
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Bushing Type
Headless Press Fit
Size- Decimal
63/64" (0.9844)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT8824OP
Zoro #
G9740437
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Size- Decimal
63/64" (0.9844)
Overall Length
1 1/2 in
Drill Size
63/64 in
Outside Dia.
1 3/8 in
Inside Dia.
63/64 in
Size - Decimal
1-23/64 in - 1.3594
Drill Bit Dimension Type
Wire

Details

Finish
High Speed Steel
Bushing Type
Headless Press Fit
Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Decimal Equivalent
0.9844
Head Material
High Speed Steel
Hardness
Rc 62-64
Measurement System
Fractional Inch
Concentricity Tolerance
.0005" T.I.R. max
Drill Bushing Wall Type
Thin Wall
Bushing Head Type
Headless
Head Type
No
Bushing Code
P
Flute Type
Spiral
Point Type
Radial

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 63/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.