Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 7/8 In

  • Mfr # P8816NW

  • Zoro # G1831789


product price: $10.69
/ea

Key Features

Outside Dia.
1 3/8 in
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Drill Size
7/8 in
Bushing Head Type
Headless
Heat Treatment
Through Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P8816NW
Zoro #
G1831789
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1 3/8 in
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Drill Size
7/8 in
Size- Decimal
7/8" (0.8750)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
7/8 in
Overall Length
1 in
Size - Decimal
8.00mm - 0.3150
Drill Bit Dimension Type
Wire

Details

Item
Press-Fit Drill Bushing (P)
Bushing Head Type
Headless
Heat Treatment
Through Hardened
Decimal Equivalent
0.8750
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0005" T.I.R. max
Measurement System
Fractional Inch
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Head Type
No
Bushing Code
P
Flute Type
Spiral
Point Type
Split

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.