Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size No 12

  • Mfr # P2628FU

  • Zoro # G3103759


product price: $9.99
/ea

Key Features

Material
52100 Thru Hardened
Drill Size
#12
Measurement System
Wire
Heat Treatment
Through Hardened
Decimal Equivalent
0.1890
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2628FU
Zoro #
G3103759
UPC #
-
Country of Origin
United Kingdom

Dimensions

Drill Size
#12
Overall Length
1 3/4 in
Size- Decimal
#12 (0.1890)
Inside Dia.
#12
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Outside Dia.
13/32 in
Size - Decimal
#52 - 0.0635

Details

Material
52100 Thru Hardened
Measurement System
Wire
Heat Treatment
Through Hardened
Decimal Equivalent
0.1890
Bushing Type
Headless Press Fit
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Bushing Head Type
Headless
Head Material
High Speed Steel
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.