Zoro Homepage

Drill Bushing, Type SF, Drill Size 7/64 In

  • Mfr # SFT164DJ

  • Zoro # G3064470


product price: $9.89
/ea

Key Features

Bushing Type
Slip Fixed Renewable Combination
Concentricity Tolerance
.0005" T.I.R. max
Head Thickness
1/4"
Hardness
Rc 62-64
Overall Length
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT164DJ
Zoro #
G3064470
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
1/4"
Overall Length
1/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
7/64 in
Head Dia.
7/16 in
Outside Dia.
1/4 in
Size- Decimal
7/64" (0.1094)
Drill Size
7/64 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Size - Decimal
7/64" - 0.1094
Drill Bit Dimension Type
Wire

Details

Bushing Type
Slip Fixed Renewable Combination
Concentricity Tolerance
.0005" T.I.R. max
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Hardness
Rc 62-64
Decimal Equivalent
0.1094
Drill Bushing Wall Type
Thin Wall
Measurement System
Fractional Inch
Material
52100 Thru Hardened
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Finish
High Speed Steel
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
SF
Flute Type
Spiral
Point Type
Radial

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 7/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.