Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size No 10

  • Mfr # SFT2412FX

  • Zoro # G3095167


product price: $9.85
/ea

Key Features

Outside Dia.
3/8 in
Bushing Type
Slip Fixed Renewable Combination
Drill Size
#10
Hardness
Rc 62-64
Head Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFT2412FX
Zoro #
G3095167
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
3/8 in
Drill Size
#10
Head Dia.
5/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
3/4 in
Head Thickness
1/4"
Inside Dia.
#10
Size- Decimal
#10 (0.1935)
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Size - Decimal
#21 - 0.1590

Details

Bushing Type
Slip Fixed Renewable Combination
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Measurement System
Wire
Heat Treatment
Through Hardened
Decimal Equivalent
0.1935
Head Material
High Speed Steel
Bushing Head Type
Headed
Material
52100 Thru Hardened
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0005" T.I.R. max
Drill Bushing Wall Type
Thin Wall
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.