Zoro Homepage

Drill Bushing, Type SF, Drill Size No 51

  • Mfr # SF208BW

  • Zoro # G9741943


product price: $11.89
/ea

Key Features

Heat Treatment
Through Hardened
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Bushing Type
Slip Fixed Renewable Combination
Drill Size
#51
Inside Dia.
#51
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF208BW
Zoro #
G9741943
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Drill Size
#51
Inside Dia.
#51
Head Dia.
35/64 in
Overall Length
3/4 in
Head Thickness
1/4"
Size- Decimal
#51 (0.0670)
Outside Dia.
5/16 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Size - Decimal
#8 - 0.1990

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #51

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.