Flanged Coil Thread Anchor, 7/8" Dia, 2-1/2" L, Carbon Steel Zinc Plated, 10 PK

  • Mfr # U30577.062.0001

  • Zoro # G9683055


product price:  $21.99
/pk 10, $2.20/ea

Key Features

For Use In
Concrete
Overall Length
2-1/2"
Material
Carbon Steel
Finish
Zinc Plated
Drill Bit Size
7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U30577.062.0001
Zoro #
G9683055
UPC #
-
Country of Origin
Multiple

Dimensions

Anchor Diameter
7/8"
Overall Length
2-1/2"
Drill Bit Size
7/8"
Thread Size
5/8"-11
Min. Hole Depth
2 1/2 in
Thread Depth
0.88 in
Bolt Dia.
5/8 in
Bolt or Rod Size
5/8 in
Minimum Hole Depth
2 1/2 in

Details

Item
Flanged Coil Thread Anchor
For Use In
Concrete
Material
Carbon Steel
Finish
Zinc Plated
Drop-In Anchor Type
Flange
Compatible Material
Concrete
Installation Method
Drop-In Anchor Setting Tool
System of Measurement
Inch
Flange Style
Flanged
Thread Type
Coarse
Pack Size
Small Pack

Description

Drop-In Anchor, Anchor Diameter 7/8 in, Overall Length 2 1/2 in, Thread Size 5/8 In.-11, Thread Depth 0.88 in, Thread Type Coarse, Material Steel, Finish Zinc Plated, Flange Style Flanged, Drill Bit Size 7/8 in, Minimum Hole Depth 2 1/2 in, Ultimate Shear Strength (4,000 psi Concrete) Not Applicable, Maximum Ultimate Shear Strength Not Applicable, Ultimate Tension Strength (4,000 psi Concrete) Not Applicable, Maximum Ultimate Tension Strength Not Applicable, System of Measurement Inch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.