Shop ZORO SELECT
See all product information
Create Account
Dropper Bottle, Soda Lime Glass, PK12
- Mfr # BDPSC-2OZ
- Zoro # G122760629
product price:Â
$
23.69
/pk of 12, $1.97/ea
Key Features
Mouth Size
Narrow
Numbers of Bottles Included
12
Closure Included
Yes
ASTM Specification
E438
Bottle Type
Dropper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BDPSC-2OZ
- Zoro #
- G122760629
- UPC #
- 840287205251
- Country of Origin
- China
Dimensions
- Mouth Size
- Narrow
Details
- Numbers of Bottles Included
- 12
- Closure Included
- Yes
- ASTM Specification
- E438
- Bottle Type
- Dropper
- USP Specification
- Type I
- Closure Liner Material
- Unlined
- Body Color
- Colorless
- Graduated
- No
- Item
- Dropper Bottle
- Shape
- Round
- Closure Type
- Dropper
- Individually Wrapped
- Not Individually Wrapped
- Closure Color
- Black
- Clarity
- Clear
- Special Features
- Includes Dropper
- Capacity - English
- 2 fl oz
- Body Material
- Soda Lime Glass
- Capacity - Metric
- 60 mL
- Basic Material
- Glass
- Autoclavable
- Yes
- Front Closure
- Dropper
Description
Dropper Bottle, Body Color Colorless, Body Material Soda Lime Glass, Body Diameter - Metric Not Applicable, Bottle Type Dropper, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric Not Applicable, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size Not Applicable, Closure Color Black, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.